• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK R215.H4-06050BAC02H1610 SC MILLING CM PLURA 2 5742547

SANDVIK R215.H4-06050BAC02H1610 SC MILLING CM PLURA 2 5742547

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:R215.H4-06050BAC02H 1610
Rubix:317A7920
Manufacturer :5742547
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R215.H4-06050BAC02H1610 SC MILLING CM PLURA 2 5742547


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 90.39 excl. VAT
/ Each
£ 108.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S74010.0 DRILL 10.00 MM 6706900MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842CUTLINE 893446 D.12 R3.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRSANDVIK 1B240-0794-XA1630 SC MILLING CM PLURA 1 6334850DORMER S5235.0XR0.5XD6 6706738SANDVIK 1K365-1200-XD 1730 DURA SOLID CARBIDE END MILL 8213614SANDVIK R216.24-06050BCC13P 1620 PLURA SOLID CARBIDE END MILL 5742891SANDVIK 316-12BM210-12060G 1730 7611712DORMER S52720.0 6706837DORMER S52310.0XR1.0 6706747CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 3 867502SANDVIK 1K354-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213532DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182SANDVIK R216.24-16050IAK32P1620 SC MILLING CM PLURA 2 5743060WALTERPROT MC232.6.35A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568743
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap