SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P170-0200-NAH10F
rubix:318A0438
manufacturer :6260036
brand logo
brand logo
Technical specifications
Diameter2 mm
Total length50 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036


Technical specifications


Attributes
Diameter2 mm
Total length50 mm
Length of cut8 mm
Number of teeth2
Tail diameter3 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 56.02 excl. VAT
/ Each
£ 67.22 incl. VAT
  • Usually arrives within 14 working days