Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM1 862667
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM1 862667
Carbide milling bit - short - 4 flutes cylindrical shank
References
giss cutline:
862667
rubix:
862667
ean:
3660338173295
Technical specifications
Diameter
1
mm
Total length
50
mm
Length of cut
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM1 862667
Carbide milling bit - short - 4 flutes cylindrical shank
Technical specifications
Attributes
Diameter
1
mm
Total length
50
mm
Length of cut
5
mm
Number of teeth
4
Tail diameter
6
mm
Angle of helix
30
°
Type of tail
cylindrical
Centre cut
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.91
excl. VAT
/
Each
£
7.09
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
DORMER S2626.0XR1.0 6706933
SANDVIK 1K337-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213637
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
DORMER S803HA3.0 DRILL 3.00 MM 5983392
SANDVIK R216.33-10040-AJ14UH10F SC MILLING CM PLURA 2 5743181
CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK R216.33-12040-AJ16UH10F SC MILLING CM PLURA 2 5743150
R2162525-SVIK T-MAX DRILL.
SANDVIK 316-16SM450C16030P1730 SOLID CARBIDE HEADS 7611772
DORMER S802HA20.0 DRILL 20.00 MM 5983424
SANDVIK 1K377-1200-400-XD 1730 DURA SOLID CARBIDE END MILL 8213672
SANDVIK 1K223-1000-NB H10F DURA SOLID CARBIDE END MILL 8386289
SANDVIK RA216.24-1030BAK02G1610 SC MILLING CM PLURA 2 5739439
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
SANDVIK 1K232-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213421