Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B320-0800-NG H10F PLURA SOLID CARBIDE END MILL 6261145
SANDVIK 2B320-0800-NG H10F PLURA SOLID CARBIDE END MILL 6261145
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B320-0800-NG H10F
rubix:
80877325
manufacturer :
6261145
Product details
Technical specifications
Product details : SANDVIK 2B320-0800-NG H10F PLURA SOLID CARBIDE END MILL 6261145
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.15
excl. VAT
/
Each
£
133.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5012.5 S501 2.50 SLOT DRILL 5983142
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
DORMER S5268.0 6706792
SANDVIK 2S342-0600-100-PBP2BM SC MILLING CM PLURA 2 8351870
WALTERPROT MC232-16.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568731
SANDVIK 2F342-1000-200-PDP2BM SC MILLING CM PLURA 2 8351773
SANDVIK R216.42-01030-AI10G 1620 5743373
SANDVIK 316-16SM210-16008P1730 SOLID CARBIDE HEADS 7611756
SANDVIK 2P460-0600-NA1630 SC MILLING CM PLURA 2 6255708
DORMER S803HB6.0 DRILL 6.00 MM 5982565
CUTLINE 893309 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK RA215.26-1250BAK09L1620 SC MILLING CM PLURA 2 5739924
SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
ROEBUCK CH22 VARI PITCH HOLE SAW 22MM
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON