Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1111-PBP2BM SC MILLING CM PLURA 2 8351850
SANDVIK 2P342-1111-PBP2BM SC MILLING CM PLURA 2 8351850
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-1111-PB P2BM
rubix:
320A2558
manufacturer :
8351850
ean:
7323227193502
Product details
Technical specifications
Product details : SANDVIK 2P342-1111-PBP2BM SC MILLING CM PLURA 2 8351850
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8426.0X6.0 BURR 6.00 MM X 6.00 MM 6814217
CUTLINE 855675 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK 1K334-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213512
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 3 863103
SANDVIK 316-16SM210-16030P1730 SOLID CARBIDE HEADS 7611758
SANDVIK 316-10SL442-10000P 1730 6874170
CUTLINE 893273 12MM CARBIDE END MILL 4 FLT CUPP WELDON
WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022
SANDVIK 2F380-1000-050ASD1745 SC MILLING CM PLURA 2 7963620
DORMER S2334.0XD4 S233 4.00 MM X 4.0 MM BALL NOSED SLOT DRILL 6706557
SANDVIK R216.24-08030CAP08G1610 SC MILLING CM PLURA 2 5742932
SANDVIK 1K233-1000-200-NB H10F DURA SOLID CARBIDE END MILL 8386842
DORMER S71520.0 6706637
SANDVIK 2P370-2500-PB1740 SC MILLING CM PLURA 2 6915295
SANDVIK 2P340-0400-PB 1630 6260119