Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022
WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC230-04.0A4B050C-WK40TF
rubix:
356A4705
manufacturer :
8002022
ean:
4042446314446
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
Number of teeth
4
Tail diameter
6
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.18
excl. VAT
/
Each
£
59.02
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DORMER P8099.6X6.0 BURR 9.60 MM X 6.00 MM 6814139
DOR S804HA 20.0MM 4FLT EX/SL SPECTRUM ALN CTD
SANDVIK R216.24-16050BCC32P 1620 5743102
SANDVIK R216.34-06050-BC13P1620 SC MILLING CM PLURA 2 5743273
SANDVIK 2F380-0953-228ASD1745 SC MILLING CM PLURA 2 7963641
WALTERPROT H8006428-1 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150834
SANDVIK 1K333-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213463
SANDVIK R216.54-12040RAL42G 1620 5743556
SANDVIK 2P342-2500-PBP2BM SC MILLING CM PLURA 2 8351858
SANDVIK R216.42-00430-FC04G1700 SC MILLING CM PLURA 2 5963267
CUTLINE 833142 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
SANDVIK 1K365-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213592
GUHRING 03047 016.000 END MILL CARBIDE 9030470160000
SANDVIK 2P341-1600-MA 1640 PLURA SOLID CARBIDE END MILL 6260128
DORMER S53116.0 6706485