Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S71520.0 6706637
DORMER S71520.0 6706637
Solid carbide miller Dormer
References
dormer:
S71520.0
rubix:
376A4096
ean:
7320760681862
Technical specifications
Diameter
20
mm
Total length
150
mm
Length of cut
75
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S71520.0 6706637
Technical specifications
Attributes
Diameter
20
mm
Total length
150
mm
Length of cut
75
mm
Number of teeth
3
Tail diameter
20
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.23
excl. VAT
/
Each
£
291.88
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE UK-OEMSC205 OEMSC205 5MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S5231.5XR0.2 6706724
SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173
DORMER S76110.0 END MILL 10.00 MM 6707001
SANDVIK 2F342-2000-200-PDP2BM SC MILLING CM PLURA 2 8351800
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 16 862580
WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563
CUTLINE 893379 2MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
DORMER S52116.0XR2.0 6706684
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
CUTLINE VARICUT 12MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER
SANDVIK 2F340-3175-152-SC1745 SC MILLING CM PLURA 2 7419216
SANDVIK R2162305050CAK13P1630 COROMILL
DORMER P8416.0X6.0 BURR 6.00 MM X 6.00 MM 6814214
CUTLINE 832288 4VARI FLUT CARBID END MILL SPCL ALLOYS STR LONG REACH O