Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0500-050-PA P2BM 8351866
SANDVIK 2S342-0500-050-PA P2BM 8351866
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-0500-050-PA P2BM
rubix:
286A9800
manufacturer :
8351866
ean:
7323227193755
Product details
Technical specifications
Product details : SANDVIK 2S342-0500-050-PA P2BM 8351866
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.93
excl. VAT
/
Each
£
81.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P050-1270-OAO10A SC MILLING CM PLURA 2 7254426
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032
SANDVIK 1B240-0600-XA 1630 DURA SOLID CARBIDE END MILL 6259469
SANDVIK 2P212-0100-PC 1620 6260061
DORMER S5245.0XR0.3 6706652
SANDVIK 2S342-0800-050-PBP2BM SC MILLING CM PLURA 2 8351876
SANDVIK 1K232-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213429
DORMER S9038.0 DRILL 8.00 MM 5983118
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK 1P360-1200-XA 1620 SOLID CARBIDE END MILL 6259904
CUTLINE 862981 12MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
DORMER S804HB12.0 END MILL 12.00 MM 5983499
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2F440-1270-152ASD1725 SC MILLING CM PLURA 2 7858313
CUTLINE 893397 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S