Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1270-152ASD1725 SC MILLING CM PLURA 2 7858313
SANDVIK 2F440-1270-152ASD1725 SC MILLING CM PLURA 2 7858313
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1270-152ASD 1725
rubix:
319A2125
manufacturer :
7858313
ean:
7323225032063
Product details
Technical specifications
Product details : SANDVIK 2F440-1270-152ASD1725 SC MILLING CM PLURA 2 7858313
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.58
excl. VAT
/
Each
£
269.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S26220.0XR4.0 6706973
CUTLINE VARICUT 10MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1P230-1588-XA1630 SC MILLING CM PLURA 1 7045721
CUTLINE 893368 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
CUTLINE 893377 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 4 843400
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
SANDVIK 2P342-2000-PBP2BM SC MILLING CM PLURA 2 8351857
SANDVIK 2F341-1000-050-SC1710 SC MILLING CM PLURA 2 7419254
CUTLINE 855687 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
DORMER S803HB5.75 DRILL 5.75 MM 5982563
ROEBUCK CH43 VARI PITCH HOLE SAW 43MM
DORMER S814HA25.0 END MILL 25.00 MM 5983582