Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2N342-1905-PDP2BM SC MILLING CM PLURA 2 8351813
SANDVIK 2N342-1905-PDP2BM SC MILLING CM PLURA 2 8351813
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2N342-1905-PD P2BM
rubix:
318A1545
manufacturer :
8351813
ean:
7323227193359
Product details
Technical specifications
Product details : SANDVIK 2N342-1905-PDP2BM SC MILLING CM PLURA 2 8351813
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
435.42
excl. VAT
/
Each
£
522.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-1270-038-PDP2BM SC MILLING CM PLURA 2 8351779
DORMER S74020.0 6706903
WALTERPROT H4046918-0.5-1.25 ADVANCED MILLING CUTTER 5150632
WALTERPROT MC232-08.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022536
CUTLINE 893436 D.10 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
WALTER F2239B.T14.020.Z01.10 MILLING CUTTERS W/FIXED POCKETS 5020744
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
WALTERPROT MC232-06.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568710
DORMER P80916.0X6.0 BURR 16.00 MM X 6.00 MM 6814141
SANDVIK 1K334-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213510
SANDVIK R216.42-10030-AC19G1610 SC MILLING CM PLURA 2 5743466
CUTLINE VARICUT 8MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1P230-0900-XA1630 SC MILLING CM PLURA 1 6259647
DORMER CARBIDE MULTI FLUTE 50 DEG END MILL 6.0mm
CUTLINE VARICUT 16MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD