Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-1270-038-PDP2BM SC MILLING CM PLURA 2 8351779
SANDVIK 2F342-1270-038-PDP2BM SC MILLING CM PLURA 2 8351779
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-1270-038-PD P2BM
rubix:
319A5378
manufacturer :
8351779
ean:
7323227193113
Product details
Technical specifications
Product details : SANDVIK 2F342-1270-038-PDP2BM SC MILLING CM PLURA 2 8351779
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.42
excl. VAT
/
Each
£
218.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S7676.0XR0.3 6707019
SANDVIK 2F380-2540-076ASD1745 SC MILLING CM PLURA 2 7963654
SANDVIK 1K337-0800-050-XD 1730 END MILL 8213619
ROEBUCK CH25 VARI PITCH HOLE SAW 25MM
DOR S802HB 2.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DOR S813HA 18.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK 2P341-1000-MA 1640 6260125
CUTLINE UK-OEMSC201 OEMSC201 1MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207
SANDVIK 1P251-0300-XA1630 SC MILLING CM PLURA 1 6259793
WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117
SANDVIK 2P460-1200-OAO10M SC MILLING CM PLURA 2 7254414
SANDVIK RA215.26-4050HAL45L1620 SC MILLING CM PLURA 2 5739280