Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1905-CMBM2CM SC MILLING CM PLURA 2 8352819
SANDVIK 2P342-1905-CMBM2CM SC MILLING CM PLURA 2 8352819
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-1905-CMB M2CM
rubix:
318A0525
manufacturer :
8352819
ean:
7323227198392
Product details
Technical specifications
Product details : SANDVIK 2P342-1905-CMBM2CM SC MILLING CM PLURA 2 8352819
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.83
excl. VAT
/
Each
£
569.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S22512.0 END MILL 12.00 MM 6706804
ROEBUCK CH21 VARI PITCH HOLE SAW 21MM
WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
DORMER S21914.0 6706645
CUTLINE 893304 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
ROEBUCK CH68 VARI PITCH HOLE SAW 68MM
SANDVIK 1P340-0600-XB1640 SC MILLING CM PLURA 1 6259868
WALTERPROT MC232.6.35A4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568744
DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218
DORMER S2605.0 END MILL 5.00 MM 6706915
SANDVIK 2S342-1588-152CMBM2CM SC MILLING CM PLURA 2 8352979
DORMER P801C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814094
DORMER S812HA8.0 DRILL 8.00 MM 5983538
SANDVIK 1B240-0953-XA1630 SC MILLING CM PLURA 1 6259460