Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3024148-18
rubix:
357A4382
manufacturer :
5082056
ean:
4042446060411
Technical specifications
Diameter
18
mm
Total length
92
mm
Length of cut
32
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
Technical specifications
Attributes
Diameter
18
mm
Total length
92
mm
Length of cut
32
mm
Tail diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
352.78
excl. VAT
/
Each
£
423.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P051-1270-OAO10A SC MILLING CM PLURA 2 7254435
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 4 862694
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
ROEBUCK CH51 VARI PITCH HOLE SAW 51MM
SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881
SANDVIK 1K354-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213530
SANDVIK 2S342-2000-200-PBP2BM SC MILLING CM PLURA 2 8351945
DORMER P813C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814161
WALTERPROT MC232-02.5A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353963
SANDVIK 2P232-1600-NAH10F SC MILLING CM PLURA 2 6260080
SANDVIK R215.28-20050DAC38H 1610 5742610
DORMER S813HB10.0 DRILL 10.00 MM 5983511
SANDVIK 1P231-1800-XA 1630 6259684
GUHRING 03720 008.000 MILLS CARBIDE UNIVERS 9037200080000
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819