References
Dormer:S991SET933
Rubix:80295518
EAN:7320760040379
Product details : DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
TiAIN Solid Carbide Cutter Set
Kit contains 3mm , 4mm , 5mm , 6mm , 8mm , 10mm
Kit contains 3mm , 4mm , 5mm , 6mm , 8mm , 10mm
Technical specifications
Attributes
| Type of tail | ha |
|---|---|
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 75.00 excl. VAT
/ Each
£ 90.00 incl. VAT
- Usually arrives within 14 working days

