Machine thread-cutter Unbranded
Threading diameter | 4 mm |
---|---|
Body material | hss |
Type | metric blind bores and through-bores |
Threading diameter | 4 mm |
---|---|
Body material | hss |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 0.7 mm |
Sold out