Machine thread-cutter Dormer
Threading diameter | 3 mm |
---|---|
Total length | 66 mm |
Body material | hss-e |
Threading diameter | 3 mm |
---|---|
Total length | 66 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 3.15 mm |
Usually arrives within 14 working days