Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101AE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6967128
SANDVIK T200-XM101AE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6967128
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101AE-1/2 C145
rubix:
318A3123
manufacturer :
6967128
ean:
7323220749331
Technical specifications
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T200-XM101AE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6967128
Technical specifications
Attributes
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.93
excl. VAT
/
Each
£
34.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM102AA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6966875
DORMER E200M6 TAP M6 X 1.00 MM 5975733
GUHRING 00965 020.955 MACHINE TAPS 9009650209550
WALTERPROT TC115-M16X1.5-L0-WY80FC MACHINE TAP 6958840
DORMER E239M14 TAP M14 X 2.00 MM 6305814
SANDVIK T100-NM107JA-M8N1PR COROTAP 8330283
DORMER E473M4 TAP M4 X 0.70 MM 6554540
DORMER EP11M14X1.25 SPIRAL POINT TAP M14 X 1.25 MM 5973770
WALTER 25467-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078972
SANDVIK T200-XM100DE-12-24C150 COROTAP OPTIMIZED VERSATILITY 6635076
WALTER P2031005-M8 TAPS HSS-E X PERT 6149178
DORMER E471M12 SPIRAL POINT TAP M12 X 1.75 MM 6554527
SANDVIK T300-MM101AE-1/2C110 COROTAP 8248735
DORMER HSCO TAP M5 E606M5
DORMER E605M10 TAP M10 X 1.50 MM 5977798