References
Dormer:E606M5
Rubix:1069005
EAN:7320760123966




Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : DORMER HSCO TAP M5 E606M5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 4 mm |
| Total length | 79 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
- Usually arrives within 14 working days