WALTER 25467-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078972
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25467-NPT3/4
Rubix:276A0683
Manufacturer :5078972
EAN:4042446034566

Technical specifications
| Threading | npt 3/4-14 |
|---|---|
| Threading diameter | 26.292 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 25467-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078972
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | npt 3/4-14 |
|---|---|
| Threading diameter | 26.292 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.292 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Thread depth | 78.513 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 321.75 excl. VAT
/ Each
£ 386.10 incl. VAT
- Usually arrives within 14 working days