Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101AE-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967144
SANDVIK T200-XM101AE-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967144
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101AE-5/8 C110
rubix:
317A8954
manufacturer :
6967144
ean:
7323220749492
Technical specifications
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM101AE-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967144
Technical specifications
Attributes
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.13
excl. VAT
/
Each
£
60.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-PD100DA-M10D110 COROTAP 8248163
GUHRING 01287 010.000 MACHINE TAPS 9012870100000
SANDVIK T300-PM100AA-M10P1PM COROTAP 8055804
SANDVIK T300-XM101DA-M16B125 COROTAP OPTIMIZED FOR VERSATILITY 8251227
CUTLINE 885580 HSS BSW SPIRAL FLUTE TAP 1/4 X 20
DORMER E000TINM4 SPIRAL POINT TAP M4 X 0.70 MM 6196636
SANDVIK T300-XM100DA-M2.5B150 COROTAP OPTIMIZED VERSATILITY 8248823
DORMER E513M24X1.0NO2 TAP M24 X 1.00 MM 5977381
DORMER EP00TINM30 SPIRAL POINT TAP M30 X 3.50 MM 6196717
WALTERPROT M21263-M18X1.5 TAPS HSS-E X PERT 6149835
WALTER 25460-NPT1/8 ADVANCED MACHINE TAPS HSS-E 5078964
WALTERPROT M20263-M5 TAPS HSS-E X PERT 6149691
WALTER E2031416-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5603113
DORMER EP213/4 SPIRAL POINT TAP 3/4 INCH X 10 5973810
SANDVIK T300-MM100DA-M2.5B110 COROTAP 8248699