References
Walter Prototyp:M20263-M5
Rubix:357A5440
Manufacturer :6149691
EAN:4042446229375

Documents
Product details : WALTERPROT M20263-M5 TAPS HSS-E X PERT 6149691
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
- Usually arrives within 14 working days