Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM100AA-M10P1PM COROTAP 8055804
SANDVIK T300-PM100AA-M10P1PM COROTAP 8055804
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM100AA-M10 P1PM
rubix:
317A5012
manufacturer :
8055804
ean:
7323225953764
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM100AA-M10P1PM COROTAP 8055804
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.38
excl. VAT
/
Each
£
80.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM101AE-7/16C110 COROTAP OPTIMIZED VERSATILITY 6966798
SANDVIK T300-XM100AF-3/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6966807
SANDVIK T200-XM100DB-M24X200B150 COROTAP OPTIMIZED VERSATILITY 6635068
DORMER E513M11X.75NO2 TAP M11 X 0.75 MM 5976843
GUHRING 00807 010.000 MACHINE TAPS 9008070100000
DORMER E390M20 6554585
DORMER E299M24X1.5 6290602
DORMER E238M27 TAP M27 X 3.00 MM 6305805
DORMER EX11M20X1.5 TAP M20 X 1.50 MM 5973592
CUTLINE 885526 HSS TAP M4.0 SPIRAL POINT
DORMER E260M8 TAP M8 X 1.25 MM 6554504
SANDVIK T200-SD100AF-5/8D115 COROTAP 6423889
WALTERPROT P40360-M20 TAPS HSS-E X PERT 6149542
SANDVIK T200-SM100DA-M4D115 COROTAP 7382720
DOR HSS TAP 7/8X20NO3