Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM101DA-M20P1PM COROTAP 8055842
SANDVIK T300-PM101DA-M20P1PM COROTAP 8055842
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM101DA-M20 P1PM
rubix:
320A0035
manufacturer :
8055842
ean:
7323225954143
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM101DA-M20P1PM COROTAP 8055842
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.75
excl. VAT
/
Each
£
227.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-KM104DB-M18X150D210 COROTAP 6871250
Drmr s/trum SP/FL XS1 BLUE EX01M7
DORMER E250M5 TAP M5 X 0.80 MM 5975854
DORMER E239M14 TAP M14 X 2.00 MM 6305814
DORMER EX11M4X.50 TAP M4 X 0.50 MM 5973648
SANDVIK T200-PD100DA-M10D110 COROTAP 8248163
WALTER 2041606-M4 ADVANCED MACHINE TAPS HSS-E 5076564
DORMER E0313/4 SPIRAL POINT TAP 3/4 INCH X 16 5973813
DORMER E474M12 6554554
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 12-28 865006
WALTERPROT 7051775-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200702
SANDVIK T200-XM100DF-8-36C110 COROTAP OPTIMIZED VERSATILITY 6539663
SANDVIK T300-MM100JA-M3B115 COROTAP 8248722
GUHRING 00914 010.000 MACHINE TAPS 9009140100000
WALTERPROT 24167-RC1.1/4 MACHINE TAP 5078792