SANDVIK T100-KM104DB-M18X150D210 COROTAP 6871250
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM104DB-M18X150D210
Rubix:319A9294
Manufacturer :6871250
EAN:7323220281183




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM104DB-M18X150D210 COROTAP 6871250
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 223.67 excl. VAT
/ Each
£ 268.40 incl. VAT
- Usually arrives within 14 working days