References
Walter Prototyp:24167-RC1.1/4
Rubix:80375485
Manufacturer :5078792
EAN:4042446032753

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTERPROT 24167-RC1.1/4 MACHINE TAP 5078792
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 41.91 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Threading | rc 1-1/4 in - 11 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 450.00 excl. VAT
/ Each
£ 540.00 incl. VAT
- Usually arrives within 14 working days