Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T100-NM105DB-M12X125N1PR COROTAP 8330370
SANDVIK T100-NM105DB-M12X125N1PR COROTAP 8330370
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T100-NM105DB-M12X125N1PR
rubix:
320A1721
manufacturer :
8330370
ean:
7323227101675
Technical specifications
Type
metric blind bores and through-bores
With cooling spray
yes
Product details
Technical specifications
Product details : SANDVIK T100-NM105DB-M12X125N1PR COROTAP 8330370
Technical specifications
Attributes
Type
metric blind bores and through-bores
With cooling spray
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.75
excl. VAT
/
Each
£
135.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP00TINM4 SPIRAL POINT TAP M4 X 0.70 MM 6196704
SANDVIK T300-XM101DA-M36B110 COROTAP OPTIMIZED FOR VERSATILITY 6635208
DORMER E513M10X.5NO3 TAP M10 X 0.50 MM 5977390
DOR HSCO TAP M36X1.5
SANDVIK T200-XM101AA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 6967187
GUHRING 00824 020.000 MACHINE TAPS 9008240200000
GUHRING 02909 016.000 MACHINE TAPS 9029090160000
WALTERPROT TC216-M20-L0-WY80FC MACHINE TAP 6743443
WALTER P20310-M2.2 TAPS HSS-E X PERT 6149140
SANDVIK T300-PM101DA-M24P1PM COROTAP 8055844
WALTERPROT E2036436-M20 HAND- AND MACHINE TAPS HSS/-E 5603130
DORMER HSS TAP M12 E621M12
DORMER E200M6 TAP M6 X 1.00 MM 5975733
GUHRING 00827 022.008 MACHINE TAPS 9008270220080
GUHRING 00877 005.000 MACHINE TAPS HSS-E-PM