GUHRING 00824 020.000 MACHINE TAPS 9008240200000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:824 20.000
Rubix:345A0374
Manufacturer :9008240200000
EAN:4031093253468


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 020.000 MACHINE TAPS 9008240200000
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 88.15 excl. VAT
/ Each
£ 105.78 incl. VAT
- Usually arrives within 14 working days