References
Walter Prototyp:P20310-M2.2
Rubix:276A3789
Manufacturer :6149140
EAN:4042446224851

Documents
Product details : WALTER P20310-M2.2 TAPS HSS-E X PERT 6149140
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.43 excl. VAT
/ Each
£ 47.32 incl. VAT
- Usually arrives within 14 working days