Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
BAHCO 7800DMV-13 1/2IN SAFETY SOCKET
BAHCO 7800DMV-13 1/2IN SAFETY SOCKET
Insulated socket Bahco
References
bahco:
7800DMV-13
rubix:
80105004
ean:
7314150121687
Product details
Technical specifications
Product details : BAHCO 7800DMV-13 1/2IN SAFETY SOCKET
Technical specifications
Attributes
Logistic Weight
70
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.66
excl. VAT
/
Each
£
25.99
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
GEDORE 15MM1/2DRVDE SOCKET VDE 19 15
BAHCO 7800DMV-22 1/2IN SAFETY SOCKET
ITL 01730 1000V INSULATED 3/8IN DRIVE SOCKET 17MM
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
GEDORE 17MM1/2DRVDE SOCKET VDE 19 17
FACOM SOCKET R.10AVSE
ITL 07200 1000V INSULATED 1/4IN DRIVE SOCKET 4MM
BAHCO 7800DMV-14 1/2IN SAFETY SOCKET
GEDORE 13MM1/2DRVDE SOCKET VDE 19 13
BAHCO 7800DMV-15 1/2IN SAFETY SOCKET
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
GEDORE 22MM1/2DRVDE SOCKET VDE 19 22
ROEBUCK 01420 1000V INSULATED 1/2IN DRIVE SOCKET 17MM
ITL 07206 1000V INSULATED 1/4IN DRIVE SOCKET 7MM
FACOM SOCKET S.16LAVSE