VDE Socket 1/2" 17mm
Square drive adapter | 1/2 '' |
---|---|
Diameter | 17 mm |
Length | 55.5 mm |
Design: Made of chromium-vanadium steel 31CrV3. VDE-insulated up to 1000 V according to EN 60900/IEC 60900: 2004.
Square drive adapter | 1/2 '' |
---|---|
Diameter | 17 mm |
Length | 55.5 mm |
Number of sides | 1 |
Usually arrives within 14 working days