References
Gedore:VDE 19 15
Rubix:120A1594
Manufacturer :6123160
EAN:4010886612316

Product details : GEDORE 15MM1/2DRVDE SOCKET VDE 19 15
Strengths
•Hexagonal, manually operated
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 15 mm |
| Length | 55.5 mm |
| Number of sides | 1 |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- Delivery usually within ( 22 ) days
