Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
490 6.200
rubix:
285A3347
manufacturer :
9004900062000
ean:
4031093701617
Technical specifications
Nominal diameter (metric)
6.2
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Nominal diameter (metric)
6.2
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
TITEX F1352HUN-9.58 REAMING TOOLS HSS/-CO 5073038
TITEX F1352HUN-11.62 REAMING TOOLS HSS/-CO 5072203
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386
TITEX F1352HUN-6.18 REAMING TOOLS HSS/-CO 5072698
TITEX F1352HUN-11.35 REAMING TOOLS HSS/-CO 5072176
TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
TITEX F1352-2.9 REAMING TOOLS HSS/-CO 5071865
DORMER B1705.5 REAMER 5.50 MM 5986586
TITEX F1352-8.4 REAMING TOOLS HSS/-CO 5071921
TITEX F1352HUN-7.86 REAMING TOOLS HSS/-CO 5072866
DORMER B40012.0 REAMER 12.00 MM 5987250
TITEX F1352HUN-1.65 REAMING TOOLS HSS/-CO 5072006
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
TITEX F1352HUN-1.04 REAMING TOOLS HSS/-CO 5071945