References
Walter Titex:F1352-2.9
Rubix:291A0937
Manufacturer :5071865
EAN:4031132185873

Technical specifications
| Nominal diameter (metric) | 2.9 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
Product details : TITEX F1352-2.9 REAMING TOOLS HSS/-CO 5071865
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 2.9 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
| Tail diameter | 3 mm |
| Length of cut | 15 mm |
| Flute Type | linksdrall (linker spiraal; links snijdend) |
| Shank type | cilindrische schacht (cylindrical shank, din 212-uitvoering met h9-opname) |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- Usually arrives within 14 working days