References
Walter Titex:F1352HUN-1.65
Rubix:356A8581
Manufacturer :5072006
EAN:4031132135816

Technical specifications
| Nominal diameter (metric) | 1.65 mm |
|---|---|
| Total length | 43 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.65 REAMING TOOLS HSS/-CO 5072006
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.65 mm |
|---|---|
| Total length | 43 mm |
| Body material | hss-e |
| Tail diameter | 1.65 mm |
| Length of cut | 9 mm |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Usually arrives within 14 working days