Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
Machine reamer in HSS
References
walter titex:
F1352HUN-6.22
rubix:
356A9167
manufacturer :
5072702
ean:
4031132140384
Technical specifications
Nominal diameter (metric)
6.22
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.22
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 8.02
DORMER CARBIDE REAMER 3MM B4813.00
DORMER B1014.0 REAMER 4.00 MM 5986814
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
DOR HSCO REAMER 40.0
TITEX F1352HUN-2.07 REAMING TOOLS HSS/-CO 5072249
TITEX F1352HUN-2.21 REAMING TOOLS HSS/-CO 5072263
DORMER CARBIDE REAMER 15.0 B44215.0
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
DOR CARBIDE REAMER 9.97
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
DOR CARBIDE REAMER 26.0
TITEX F1352HUN-10.44 REAMING TOOLS HSS/-CO 5072085
TITEX F1352HUN-3.39 REAMING TOOLS HSS/-CO 5072381
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715