References
Dichtomatik:WAS 38,00 55,00 7,00 NB70C4
Rubix:252A1047
Manufacturer :49479038

Documents
Product details : DICHTOMATK 49479038 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 55 mm |
| Thickness | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
