Shaft sealing joints and gamma rings Dichtomatik
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days