DICHTOMATK 017X028X07 WBS 17X28X7BS OIL SEAL R4 METAL ENCLOSED R23
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:49383864
Rubix:224A3705
Manufacturer :49383864

Product details : DICHTOMATK 017X028X07 WBS 17X28X7BS OIL SEAL R4 METAL ENCLOSED R23
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
- Usually arrives within 14 working days
