• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • High-pressure washers(210)
  • Professional vacuum and wet vacuum cleaners(268)
  • Floor cleaners(36)
  • Parts degreasing and cleaning devices(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Floor cleaners
Parts and accessories floor cleaners
Parts and accessories floor cleaners
KARCHER 57316420 FILTER CARTRIDGE

KARCHER 57316420 FILTER CARTRIDGE


Parts and accessories floor cleaners Kärcher

References
kärcher:57316420
rubix:80002172
ean:4039784390607
brand logo
brand logo

Product details
Technical specifications

Product details : KARCHER 57316420 FILTER CARTRIDGE


Technical specifications


Attributes
No attributes to display for this product
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CLARKE 7630910 WASHER PARTS CW2DCLARKE 7630900 WASHER PARTS CW1DKARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM REDKARCHER 5.035-344.0 - KEY YELLOW KIKCLARKE CW40 75L PARTS WASHER 230V 7630920ROBERT SCOTT 15 IN FLOOR PAD RED PK5BONDERITE C-AK 5800 ALKALINE CLEANER 23KG 2580733KARCHER 6.906-132.0 SIDE BROOM STANDARDROBERT SCOTT 15 IN FLOOR PAD BLACK PK5KARCHER 1.913-102.0 POWER BRUSHKARCHER 4.113-001.0 PUSH-ON WASH BRUSH M18X0.5KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300KARCHER 2.884-935.0 SIDE BROOMNILFISK 1462887000 SET KEYSROBERTSCOT 102478 FLOOR CLEANING PADS BLACK 17IN PK5

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories