Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Floor cleaners
Parts and accessories floor cleaners
Parts and accessories floor cleaners
KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300
KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300
Parts and accessories floor cleaners Kärcher
References
kärcher:
4.762-484.0
rubix:
227A4805
manufacturer :
47624840
ean:
4039784515994
Product details
Technical specifications
Product details : KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300
Technical specifications
Attributes
Working width
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.50
excl. VAT
/
Each
£
79.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLARKE 7630900 WASHER PARTS CW1D
NILFISK 1462887000 SET KEYS
CLARKE CW40 75L PARTS WASHER 230V 7630920
KARCHER 5.035-344.0 - KEY YELLOW KIK
KARCHER 6.906-992.0 ROLLER BRUSH FOR BR90
63944090 SPRAY PUMP 1 LITRE
KARCHER 6.906-132.0 SIDE BROOM STANDARD
ROBERT SCOTT 15 IN FLOOR PAD RED PK5
ROBERT SCOTT 15 IN FLOOR PAD BLACK PK5
ROBERTSCOT 102478 FLOOR CLEANING PADS BLACK 17IN PK5
KARCHER 4.113-001.0 PUSH-ON WASH BRUSH M18X0.5
KARCHER 1.913-102.0 POWER BRUSH
KARCHER 57316420 FILTER CARTRIDGE
KARCHER 2.884-935.0 SIDE BROOM
KARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM RED