Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8219.6X6.0 BURR 9.60 MM X 6.00 MM 6814185
DORMER P8219.6X6.0 BURR 9.60 MM X 6.00 MM 6814185
Solid carbide miller Dormer
References
dormer:
P8219.6X6.0
rubix:
2578971
ean:
7320760688267
Technical specifications
Diameter
9.6
mm
Total length
30
mm
Length of cut
76
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8219.6X6.0 BURR 9.60 MM X 6.00 MM 6814185
Technical specifications
Attributes
Diameter
9.6
mm
Total length
30
mm
Length of cut
76
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.39
excl. VAT
/
Each
£
25.67
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 20 862593
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 8 862637
CUTLINE 893293 D.16 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
CUTLINE 893427 10MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
DORMER S5291.5 6706499
MITSUBCARB MPXLRBD0200R030N200 ENDMILL COATED MSTAR 90042834
WALTERPROT MC232-02.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353974
SANDVIK 2P121-0800-NC H10F 6260002
SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290
ISCAR 5620054 EC050A20-4C05R0.8 IC900 SOLID CARBIDE ENDMILLS
DORMER S812HA10.0 DRILL 10.00 MM 5983501
CUTLINE 893345 D.8 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 893394 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
CUTLINE 862818 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
MITSUBCARB MPXLRBD0400R010N480 ENDMILL COATED MSTAR 90043391