Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290
SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-0635-152-SD 1725
rubix:
317A7864
manufacturer :
7858290
ean:
7323225031837
Product details
Technical specifications
Product details : SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.65
excl. VAT
/
Each
£
94.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HA16.0 DRILL 16.00 MM 5983352
CUTLINE 893228 4MM CARBIDE END MILL 2FLT CUPP WELDON
DORMER S2625.0XR0.3 6706929
DORMER S5244.0XR0.3 6706650
DORMER S2628.0XR0.5 6706935
CUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 1P220-0900-XB1630 SC MILLING CM PLURA 1 6259541
SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
SANDVIK R2164212030AK22G1620 SOLID CA
DORMER S90214.0 DRILL 14.00 MM 5983001
DORMER S53314.0 6706551
SANDVIK 2F340-1000-200CSC1745 SC MILLING CM PLURA 2 7440786
SANDVIK R216.34-10050-BC22P1630 SC MILLING CM PLURA 2 5743351
WALTERPROT H302211-2 MILLING CUTTERS SOLID CARBIDE 5081953
DORMER S6374.0 6706874