Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
Solid carbide miller Dormer
References
dormer:
P8256.0X6.0
rubix:
2578984
ean:
7320760688397
Technical specifications
Diameter
6
mm
Total length
8
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
Technical specifications
Attributes
Diameter
6
mm
Total length
8
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-01230-FC12G 1700 5963291
SANDVIK R216.34-08030-BC19B1620 SC MILLING CM PLURA 2 5743093
SANDVIK 2S440-1000-200-SD1725 SC MILLING CM PLURA 2 7858255
DORMER S2295.0XD5 DRILL 5.00 MM X 5.0 MM 6706522
SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989
WALTERPROT H302611-3.5 MILLING CUTTERS SOLID CARBIDE 5082069
SANDVIK 1P240-2540-XA1630 SC MILLING CM PLURA 1 7045755
SANDVIK 316-10HM350-10015P1730 SOLID CARBIDE HEADS 7611690
SANDVIK 2F340-2500-400CSD1745 SC MILLING CM PLURA 2 7419231
DORMER S74016.0 DRILL 16.00 MM 6706902
SANDVIK R216.22-04030BAP04G1610 SC MILLING CM PLURA 2 5743009
DORMER S5313.0XD3 6706474
SANDVIK 1K344-0600-XD 1730 8460300
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
DORMER S52618.0 6706797