Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5313.0XD3 6706474
DORMER S5313.0XD3 6706474
Solid carbide miller Dormer
References
dormer:
S5313.0XD3
rubix:
376A3928
ean:
7320760680230
Technical specifications
Diameter
3
mm
Total length
75
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5313.0XD3 6706474
Technical specifications
Attributes
Diameter
3
mm
Total length
75
mm
Length of cut
5
mm
Number of teeth
2
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.33-05050-AK13H 1620 5743324
SANDVIK 2P120-0600-NC H10F SHARP 6259988
CUTLINE UK-OEMSC202 OEMSC202 2MM CARBIDE 2FL SLOT DRILL ALCRN
CUTLINE 893341 D.3 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862682
SANDVIK R216.42-00830-EC08G1700 SC MILLING CM PLURA 2 5963281
SANDVIK 1B230-0250-XA 1630 6259426
GUHRING 03720 020.000 MILLS CARBIDE UNIVERS 9037200200000
SANDVIK R216.24-08050BCC19P1620 SC MILLING CM PLURA 2 5742939
SANDVIK 2P121-1200-NCH10F SC MILLING CM PLURA 2 6259992
SANDVIK 2P340-2000-PA 1630 6260098
SANDVIK 2B330-0300-NCH10F SC MILLING CM PLURA 2 6259980
DORMER S76516.0 END MILL 16.00 MM 6706869
SANDVIK R2162304050CAK11P1630 COROMILL
DORMER S813HB3.5 DRILL 3.50 MM 5983542