Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
DURACELL MN1604 9V PROCELL BATTERY PK10
DURACELL MN1604 9V PROCELL BATTERY PK10
Battery Duracell
References
duracell:
80001604
rubix:
792519
ean:
5000394082991
Technical specifications
Voltage
9
V
See all Specifications
Product details
Technical specifications
Product details : DURACELL MN1604 9V PROCELL BATTERY PK10
Technical specifications
Attributes
Voltage
9
V
Pack quantity
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.25
excl. VAT
/
Each
£
24.30
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DURACELL BATTERY AA-PRO PK10
DURACELL DK2 PLUS MN1300 2PK
ENERGIZER 636106 AAA INDUSTRIAL ALKALINE BATTERY LR03, 1.5V PK10
ENERGIZER C INDUSTRIAL LR14 ALKALINE BATTERY PACK OF 12
DURACELL PC1400-B10 PROCELL C ALKALINE BATTERY PC1400 PACK OF 10
ENERGIZER 623866 1472199 IND ALKALINE BATT 9V PK12
VARTA AAA BATTERIES 4003
DURACELL RECHARGEABLE BATT AAA PK4
ENERGIZER POWERPLUS D PK2 RECHARGEABLE BATTERY D PACK OF 2
SPARTEX 884421 ALKALINE BATTERIES C-LR14 PACK X2
ENERGIZER 3V COINCELL BATTERY CR1620
DURACELL RECHARGEABLE BATTERIES C HR14 PACK OF 2
DURACELL AAK4 PLUS MN1500 4PK
DURACELL INDUSTRIAL PP3 MN1604 6LR61 9V PACK OF 10 ID1604
SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4