Spherical roller bearing FAG
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 132 mm |
Logistic Weight | 87000 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 400 mm |
Width | 132 mm |
Bearing Clearance | C4 |
Series | 223..-E1A |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days