NORGREN C01471648 PFITC 16MM-R1/2 SWIVEL ELBOW
90° Swivel Elbow Adapter
See technical informationSee documentsReferences
IMI Norgren:C01471648
Rubix:115A0146
Manufacturer :C01471648

Documents
Product details : NORGREN C01471648 PFITC 16MM-R1/2 SWIVEL ELBOW
Rotating Male Elbow Fitting 16 - R1/2 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | r 1/2 |
| Profile | c0147 |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- In stock: Next day delivery
