Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859989 TRIPLE BRANCH 8 - 4 - G1/4
MECALINE 859989 TRIPLE BRANCH 8 - 4 - G1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859989
rubix:
216A2168
ean:
3660338149474
Technical specifications
Material
Body in H polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859989 TRIPLE BRANCH 8 - 4 - G1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/4
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.57
excl. VAT
/
Each
£
13.88
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2VD08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KRH08-02S FITTING
SMC KQB2W06-01S ONE-TOUCH FITTING
NORGREN 430600600 6MM TEE CONN
FESTO 8085698 PLUG
SMC KQG2W10-03S ONE-TOUCH FITTING SUS 316
FESTO 2255 PIPE SOCKET QM-1/4-1/4
SMC KAL10-U01 ELECTROSTAT PROTECTION FITTING
LEGRIS TEE 3104 12 10
NORGREN 102670605 PFIT 6MM-M5 SWIVEL TEE ADAPTER
SMC KQG2F12-04 ONE-TOUCH FITTING SUS 316
FESTO 153274 PUSH-IN L-FITTING QSLF-1/8-6-B
SMC KCL10-02S FITTING
FESTO 153081 PUSH-IN L-FITTING, LONG QSLL-3/8-8
SMC KGL04-99 SUS 90DEG STEM ELBOW 4MM FITTING