FESTO 560361 ANALOGUE MODULE CPX-4AE-P-B2


CPX Analog module

References
festo:CPX-4AE-P-B2
rubix:123A6931
manufacturer :560361
ean:4052568207168

Product details : FESTO 560361 ANALOGUE MODULE CPX-4AE-P-B2


Analogue Module CPX-4AE-P-B2 Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 55 mm), No. of inputs=4, Diagnosis=(* - Limit value violation per channel, * - Parameterisation error, * - Sensor limit per channel), Parameters configuring=(* - Diagnosis delay per channel, * - Hysteresis per Module, * - Unit of measurement, * - Measured value smoothing per channel, * - Diagnosis limit monitoring per channel, * - Diagnostics sensor limit per channel, * - Relative/differential pressure measurement), Measured variable=4x relative pressure/2x differential pressure

Technical specifications


Attributes
Logistic Weight162,91Ā g
Typecpx
Show UNSPSC/ECL@SS
Ā£ 476.29 excl. VAT
/ Each
Ā£ 571.55 incl. VAT
  • Delivery usually within ( 2 ) days