FESTO 540223 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-10-AP-SD
rubix:391A2642
manufacturer :540223
ean:4052568178765

Product details : FESTO 540223 HANDLING MODULE


handling Module HSW-10-AP-SD Pick and Place for rePositioning parts at an angle of 90°, with protective cover. Working stroke=9 - 15 mm, Size=10, Max. linear stroke at 90° swivel angle=90/90 mm, Z stroke=80 - 100 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 2,941.72 excl. VAT
/ Each
£ 3,530.06 incl. VAT
  • Usually arrives within 14 working days